Zoro Homepage

Fuel Filter, 8-23/32x3-11/16x8-23/32 In

  • Mfr # BF7558

  • Zoro # G212356770


product price: $14.25
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
3 11/16 in
Description/Special Features
Extended Life Fuel Spin-On
Height
8 23/32 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7558
Zoro #
G212356770
UPC #
791440028883
Country of Origin
Unknown

Dimensions

Outside Dia.
3 11/16 in
Height
8 23/32 in

Details

Filter Design
Spin-On
Description/Special Features
Extended Life Fuel Spin-On
Micron Rating
20 micron
Type
Spin-on/Extended Life
Item
Fuel Filter
Includes
ES24-D Included, I. Gasket, Post Seal

Description

Fuel Filter,8-23/32x3-11/16x8-23/32 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.