Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 8-25/32x3-11/16x8-25/32 In

  • Mfr # BF577

  • Zoro # G9524672


product price: $17.89
/ea

Key Features

Filter Design
Spin-On
Length
8 25/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF577
Zoro #
G9524672
UPC #
791440006607
Country of Origin
United States

Dimensions

Length
8 25/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 25/32 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
8 13/16 in

Details

Filter Design
Spin-On
Micron Rating
10 micron
Description/Special Features
Primary Fuel Spin-on
Item
Fuel Filter
Includes
G401 Integral Gasket, Integral Post Seal
Type
Spin-on/Primary
Standards
ISO 9001:2015
Absolute Filter Rating
10 micron
Product Type
Fuel Filter
Media Material
Cellulose
Nominal Filter Rating
3 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
BF577

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 10 micron, Height 8 25/32 in, Length 8 25/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.