Zoro Homepage

Fuel Filter, 8-29/32x3-11/16x8-29/32 In

  • Mfr # BF1249

  • Zoro # G2727444


product price: $37.15
/ea

Key Features

Filter Design
Spin-On
Length
8 29/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Includes
ES24-D Furnished Gasket, G381-A Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1249
Zoro #
G2727444
UPC #
791440050983
Country of Origin
United States

Dimensions

Length
8 29/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 29/32 in
Thread Size
1"-14
Overall Height
8 15/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Includes
ES24-D Furnished Gasket, G381-A Integral Gasket
Micron Rating
20 micron
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-On/Separator
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
20 micron
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Blue Bird, Ford, Freightliner, Hamm, Hyundai, Navistar, Liebherr
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Baldwin Interchange
BF1249

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 8 29/32 in, Length 8 29/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.