Zoro Homepage

Fuel Filter, 8-29/32x4-11/16x8-29/32 In

  • Mfr # BF1355

  • Zoro # G212356107


product price: $69.19
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
4 11/16 in
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Includes
Drain/Integral Post Seal, I. Gasket
Micron Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1355
Zoro #
G212356107
UPC #
791440078604
Country of Origin
Unknown

Dimensions

Outside Dia.
4 11/16 in
Height
8 29/32 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Includes
Drain/Integral Post Seal, I. Gasket
Item
Fuel Filter
Micron Rating
40 micron
Type
Spin-on/Separator

Description

Fuel/Water Separator Spin-On With Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.