Zoro Homepage

Fuel Filter, 8-3/16 x 4-1/2 x 8-3/16 In

  • Mfr # PF7597

  • Zoro # G5566705


product price: $50.59
/ea

Key Features

Filter Design
Cartridge
Length
8 3/16 in
Outside Dia.
4 1/2 in
Width
4 1/2 in
Height
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7597
Zoro #
G5566705
UPC #
791440046535
Country of Origin
United States

Dimensions

Length
8 3/16 in
Outside Dia.
4 1/2 in
Width
4 1/2 in
Height
8 3/16 in
Inside Dia.
7/8 in
Overall Height
8 3/16 in
Outside Diameter
4 1/2 in
Inside Diameter
7/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
20 micron
Description/Special Features
Fuel/Water Separator Element
Includes
Attached Gasket, Furnished Gasket
Standards
ISO 9001:2015
Type
Element/Separator
Product Type
Fuel Filter
Compatible Vehicle Make
Luber-Finer
Absolute Filter Rating
20 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Media Material
Cellulose
Nominal Filter Rating
4 micron
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF7597

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 20 micron, Height 8 3/16 in, Length 8 3/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 7/8 in, Includes Attached Gasket, Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.