Zoro Homepage

Fuel Filter, 8-5/16 x 2-7/8 x 8-5/16 In

  • Mfr # PF845

  • Zoro # G2350708


product price: $16.19
/ea

Key Features

Filter Design
Cartridge
Length
8 5/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Description/Special Features
Primary Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF845
Zoro #
G2350708
UPC #
791440009271
Country of Origin
Mexico

Dimensions

Length
8 5/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
13/32 in, 1 3/16 in
Height
8 5/16 in
Outside Diameter
2 7/8 in
Overall Height
8 5/16 in
Inside Diameter
7/16 in

Details

Filter Design
Cartridge
Description/Special Features
Primary Fuel Element
Item
Fuel Filter
Micron Rating
25 micron
Includes
(2) Attached Gasket, [3] Furnished Gaskets, Reinforced Centertube
Standards
ISO 9001:2015
Type
Element/Primary
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Compatible Vehicle Make
GMC, Navistar, Mack, Peterbilt, Western Star
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Nominal Filter Rating
25 micron
Baldwin Interchange
PF845

Description

Fuel Filter, Filter Design Cartridge, Primary Fuel Element, Micron Rating 25 micron, Height 8 5/16 in, Length 8 5/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 13/32 in, 1 3/16 in, Includes (2) Attached Gasket, [3] Furnished Gaskets, Reinforced Centertube, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.