Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 8-7/16 x 2-7/8 x 8-7/16 In

  • Mfr # F845-A

  • Zoro # G2350638


product price: $22.99
/ea

Key Features

Filter Design
Cartridge
Length
8 7/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
8 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F845-A
Zoro #
G2350638
UPC #
791440009264
Country of Origin
United States

Dimensions

Length
8 7/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
8 7/16 in
Inside Dia.
1 1/4 in
Outside Diameter
2 7/8 in
Inside Diameter
1 1/4 in
Overall Height
8 7/16 in

Details

Filter Design
Cartridge
Includes
(2) ES1034 Furnished Gasket, Reinforced Centertube
Item
Fuel Filter
Description/Special Features
Automatic Wound Sisal Primary Fuel Sock
Standards
ISO 9001:2015
Type
Element/Sock/Sisal
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Media Material
Cellulose
Baldwin Interchange
F845-A

Description

Fuel Filter, Filter Design Cartridge, Automatic Wound Sisal Primary Fuel Sock, Height 8 7/16 in, Length 8 7/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/4 in, Includes (2) ES1034 Furnished Gasket, Reinforced Centertube, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.