Zoro Homepage

Fuel Filter, 8-7/32 x 4-9/32 x 8-7/32 In

  • Mfr # BF1360

  • Zoro # G5691716


product price: $42.59
/ea

Key Features

Filter Design
Spin-On
Length
8 7/32 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Height
8 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1360
Zoro #
G5691716
UPC #
791440077973
Country of Origin
United States

Dimensions

Length
8 7/32 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Height
8 7/32 in
Thread Size
1"-14
Outside Diameter
4 5/16 in
Overall Height
8 1/4 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
Integral Gasket, Integral Post Seal
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Micron Rating
5 micron
Type
Spin-on/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Hino
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
5 micron
Product Type
Fuel Filter
Nominal Filter Rating
5 micron
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1360

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 8 7/32 in, Length 8 7/32 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.