Fuel Filter, 8-9/32 x 4-11/32 x 8-9/32 In
Mfr # PF7618
Zoro # G5601924
product price: $31.19
/eaKey Features
Filter Design
Cartridge
Length
8 9/32 in
Outside Dia.
4 11/32 in
Width
4 11/32 in
Micron Rating
45 micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7618
Zoro #
G5601924
UPC #
791440050907
Country of Origin
United States
Dimensions
Length
8 9/32 in
Outside Dia.
4 11/32 in
Width
4 11/32 in
Inside Dia.
19/32 in, 2 1/32 in
Height
8 9/32 in
Overall Length
8 5/16 in
Details
Filter Design
Cartridge
Micron Rating
45 micron
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
(4) Gaskets Included, Gasket, Grommet Attached
Type
Element
Baldwin Interchange
PF7618
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 45 micron, Height 8 9/32 in, Length 8 9/32 in, Width 4 11/32 in, Outside Dia. 4 11/32 in, Inside Dia. 19/32 in, 2 1/32 in, Includes (4) Gaskets Included, Gasket, Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.