Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In
Mfr # BF1347
Zoro # G2647206
product price: $46.39
/eaKey Features
Filter Design
Spin-On
Length
8 9/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Includes
Integral Gasket, Integral Post Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1347
Zoro #
G2647206
UPC #
791440045781
Country of Origin
United States
Dimensions
Length
8 9/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
8 9/32 in
Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Height
8 5/16 in
Details
Filter Design
Spin-On
Item
Fuel Filter
Includes
Integral Gasket, Integral Post Seal
Micron Rating
20 micron
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-On/Separator
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Absolute Filter Rating
20 micron
Fit Type
Vehicle Specific
Nominal Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1347
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 8 9/32 in, Length 8 9/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.