Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 8 x 3-11/16 x 8 In

  • Mfr # BF5800

  • Zoro # G0746243


product price: $12.99
/ea

Key Features

Filter Design
Spin-On
Length
8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF5800
Zoro #
G0746243
UPC #
791440027190
Country of Origin
United States

Dimensions

Length
8 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
8 in
Thread Size
1-12
Overall Height
8 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
Integral Gasket
Micron Rating
25 micron
Description/Special Features
Primary Fuel Spin-on
Type
Spin-On/Primary
Standards
ISO 9001:2015
Nominal Filter Rating
9 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Make
Detroit
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
25 micron
Baldwin Interchange
BF5800
Fleetguard
FF5207

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 25 micron, Height 8 in, Length 8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.