Zoro Homepage

Fuel Filter, 8 x 3-23/32 x 8 In

  • Mfr # PF7761

  • Zoro # G3214583


product price: $33.39
/ea

Key Features

Filter Design
Cartridge
Length
8 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Includes
Attached Gasket, Grommet, O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7761
Zoro #
G3214583
UPC #
791440064843
Country of Origin
United States

Dimensions

Length
8 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Inside Dia.
1/2 in, 1 25/32 in
Height
8 in
Outside Diameter
3 3/4 in
Overall Height
8 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Includes
Attached Gasket, Grommet, O-Ring
Description/Special Features
Fuel Element
Micron Rating
10 micron
Item
Fuel Filter
Type
Element
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Demag, Freightliner, Grove, Mercedes-Benz, Sterling, Western Star
Absolute Filter Rating
10 micron
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF7761

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 8 in, Length 8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1/2 in, 1 25/32 in, Includes Attached Gasket, Grommet, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.