Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 8 x 3-31/32 x 8 In

  • Mfr # PF7767

  • Zoro # G5590916


product price: $41.39
/ea

Key Features

Filter Design
Cartridge
Length
8 in
Outside Dia.
3 31/32 in
Width
3 31/32 in
Inside Dia.
1/2 in, 1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7767
Zoro #
G5590916
UPC #
791440065543
Country of Origin
United States

Dimensions

Length
8 in
Outside Dia.
3 31/32 in
Width
3 31/32 in
Inside Dia.
1/2 in, 1 3/4 in
Height
8 in
Overall Length
8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Fuel Element
Micron Rating
10 micron
Includes
(2) Grommets Attached, Gasket, O-Ring Included
Type
Element
Baldwin Interchange
PF7767

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 10 micron, Height 8 in, Length 8 in, Width 3 31/32 in, Outside Dia. 3 31/32 in, Inside Dia. 1/2 in, 1 3/4 in, Includes (2) Grommets Attached, Gasket, O-Ring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.