Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In
Mfr # 301-MPG
Zoro # G5810847
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
9 11/16 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Includes
Attached Gasket, O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301-MPG
Zoro #
G5810847
UPC #
791440034624
Country of Origin
United States
Dimensions
Length
9 11/16 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Inside Dia.
1 15/32 in, 3 1/4 in
Height
9 11/16 in
Inside Diameter
1 1/2 in
Outside Diameter
6 1/16 in
Overall Height
9 11/16 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Includes
Attached Gasket, O-Ring
Micron Rating
5 micron
Description/Special Features
Maximum Performance Glass DAHL Fuel Element
Standards
ISO 9001:2015
Type
Element/DAHL/Maximum Performance Glass
Media Material
Cellulose
Compatible Vehicle Make
DAHL
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
5 micron
Baldwin Interchange
301-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass DAHL Fuel Element, Micron Rating 5 micron, Height 9 11/16 in, Length 9 11/16 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 1/4 in, Includes Attached Gasket, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.