Zoro Homepage

Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In

  • Mfr # 301

  • Zoro # G2315187


product price: $54.39
/ea

Key Features

Filter Design
Cartridge
Length
9 11/16 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Description/Special Features
DAHL Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G2315187
UPC #
791440036956
Country of Origin
Mexico

Dimensions

Length
9 11/16 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Height
9 11/16 in
Inside Dia.
1 15/32 in, 3 1/4 in
Overall Width
28 1/2 in
Overall Length
9 11/16 in
Inside Diameter
1 1/2 in
Overall Height
47 in
Outside Diameter
6 1/16 in

Details

Filter Design
Cartridge
Description/Special Features
DAHL Fuel Element
Includes
200-15A Furnished Gasket, Attached Gasket
Micron Rating
5 micron
Item
Fuel Filter
Type
Element/DAHL
Standards
ISO 9001:2015
Compatible Vehicle Make
DAHL
Absolute Filter Rating
5 micron
Media Material
Cellulose
Product Type
Fuel Filter
Nominal Filter Rating
9 micron
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
301

Description

Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 5 micron, Height 9 11/16 in, Length 9 11/16 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, 3 1/4 in, Includes 200-15A Furnished Gasket, Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.