Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 9-1/2 x 2-5/32 x 9-1/2 In

  • Mfr # BF1054

  • Zoro # G612355939


product price: $15.95
/ea

Key Features

Height
9 1/2 in
Width
2 5/32 in
Includes
5/16 in Return Line
Inlet
3/8 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1054
Zoro #
G612355939
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9 1/2 in
Width
2 5/32 in

Details

Item
Fuel Filter
Includes
5/16 in Return Line
Inlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Filter Design
In-Line
Outlet
5/16 in

Description

Fuel Filter,9-1/2 x 2-5/32 x 9-1/2 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.