Zoro Homepage

Fuel Filter, 9-1/32 x 3-11/16 x 9-1/32 In

  • Mfr # BF892

  • Zoro # G2104672


product price: $22.29
/ea

Key Features

Filter Design
Spin-On
Length
9 1/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
9 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF892
Zoro #
G2104672
UPC #
791440009769
Country of Origin
United States

Dimensions

Length
9 1/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
9 1/32 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
9 1/16 in

Details

Filter Design
Spin-On
Micron Rating
40 micron
Description/Special Features
Primary Fuel/Water Separator Spin-on with Drain
Item
Fuel Filter
Includes
G381-A Integral Gasket, Integral Post Seal
Type
Spin-On/Separator
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Agco, Allis-Chalmers, Case IH, Fiat, Navistar
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
9 micron
Fit Type
Vehicle Specific
Absolute Filter Rating
40 micron
Media Material
Cellulose
Baldwin Interchange
BF892

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 9 1/32 in, Length 9 1/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.