Zoro Homepage

Fuel Filter, 9-15/16 x 4-1/4 x 9-15/16 In

  • Mfr # BF1256

  • Zoro # G912356193


product price: $48.25
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
4 1/4 in
Height
9 15/16 in
Includes
I. Gasket, Integral Post Seal
Description/Special Features
Primary Fuel/Water Separator Spin-On with Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1256
Zoro #
G912356193
UPC #
791440054530
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Height
9 15/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
I. Gasket, Integral Post Seal
Description/Special Features
Primary Fuel/Water Separator Spin-On with Drain
Micron Rating
25 micron
Type
Spin-On/Separator

Description

Primary Fuel/Water Separator Spin-On With Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.