Zoro Homepage

Fuel Filter, 9-15/32x3-11/16x9-15/32 In

  • Mfr # BF1272-SPS

  • Zoro # G3202911


product price: $38.15
/ea

Key Features

Filter Design
Spin-On
Length
9 15/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
9 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1272-SPS
Zoro #
G3202911
UPC #
791440078055
Country of Origin
United States

Dimensions

Length
9 15/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
9 15/32 in
Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Height
9 1/2 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
G381-A Integral Gasket, M14 x 2.0 Thread Sensor Port, Standpipe
Description/Special Features
Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
Micron Rating
10 micron
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
Cummins
Product Type
Fuel Filter
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
10 micron
Nominal Filter Rating
10 micron
Baldwin Interchange
BF1272-SPS

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 10 micron, Height 9 15/32 in, Length 9 15/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, M14 x 2.0 Thread Sensor Port, Standpipe, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.