Zoro Homepage

Fuel Filter, 9-17/32x3-11/16x9-17/32 In

  • Mfr # BF7798-SP

  • Zoro # G5673911


product price: $39.59
/ea

Key Features

Filter Design
Spin-On
Length
9 17/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
9 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7798-SP
Zoro #
G5673911
UPC #
791440076723
Country of Origin
United States

Dimensions

Length
9 17/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
9 17/32 in
Thread Size
1"-14
Overall Height
9 9/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
1/2-20 Sensor Port Thread, Furnished Gasket, O-Ring
Micron Rating
5 micron
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
5 micron
Nominal Filter Rating
5 micron
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF7798-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 5 micron, Height 9 17/32 in, Length 9 17/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 1/2-20 Sensor Port Thread, Furnished Gasket, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.