Zoro Homepage

Fuel Filter, 9-19/32x4-21/32x9-19/32 In

  • Mfr # BF7697

  • Zoro # G0295373


product price: $68.95
/ea

Key Features

Filter Design
Spin-On
Length
9 19/32 in
Outside Dia.
4 21/32 in
Width
4 21/32 in
Description/Special Features
High Efficiency Fuel Spin-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7697
Zoro #
G0295373
UPC #
791440059917
Country of Origin
United States

Dimensions

Length
9 19/32 in
Outside Dia.
4 21/32 in
Width
4 21/32 in
Height
9 1/2 in
Thread Size
1 1/16"-16
Outside Diameter
4 11/16 in
Overall Height
9 1/2 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
High Efficiency Fuel Spin-on
Includes
Integral Gasket, Integral Post Seal
Micron Rating
5 micron
Type
Spin-On/High-Efficiency
Standards
ISO 9001:2015
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Detroit
Absolute Filter Rating
5 micron
Baldwin Interchange
BF7697

Description

Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 5 micron, Height 9 1/2 in, Length 9 19/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.