Zoro Homepage

Fuel Filter, 9-23/32x6-1/16x9-23/32In

  • Mfr # 501

  • Zoro # G5667374


product price: $32.15
/ea

Key Features

Filter Design
Cartridge
Length
9 23/32 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501
Zoro #
G5667374
UPC #
791440037052
Country of Origin
United States

Dimensions

Length
9 23/32 in
Outside Dia.
6 1/16 in
Width
6 1/16 in
Inside Dia.
1 15/32 in
Height
9 23/32 in
Overall Width
6 1/16 in
Outside Diameter
6 1/16 in
Overall Height
9 3/4 in
Inside Diameter
1 1/2 in
Overall Length
9 3/4 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
20 micron
Includes
(2) O-Rings
Description/Special Features
DAHL Fuel Element
Type
Element
Absolute Filter Rating
20 micron
Baldwin Interchange
501

Description

Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 20 micron, Height 9 23/32 in, Length 9 23/32 in, Width 6 1/16 in, Outside Dia. 6 1/16 in, Inside Dia. 1 15/32 in, Includes (2) O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.