Zoro Homepage

Fuel Filter, 9-27/32in.L x 3-29/32in.dia.

  • Mfr # PT23063-MPG

  • Zoro # G0488918


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
9 27/32 in
Outside Dia.
3 29/32 in
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Includes
I. Gasket, Spring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23063-MPG
Zoro #
G0488918
UPC #
791440095915
Country of Origin
Italy

Dimensions

Length
9 27/32 in
Outside Dia.
3 29/32 in
Height
9 27/32 in
Overall Height
9 7/8 in
Outside Diameter
3 15/16 in
Overall Length
9 7/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Includes
I. Gasket, Spring Included
Baldwin Interchange
PT23063-MPG

Description

Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 9 27/32 in, Length 9 27/32 in, Outside Dia. 3 29/32 in, Includes I. Gasket, Spring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.