Zoro Homepage

Fuel Filter, 9-31/32 x 4-9/32 x 9-31/32In

  • Mfr # BF1375

  • Zoro # G112356153


product price: $42.69
/ea

Key Features

Filter Design
Spin-On
Length
9 31/32 in
Outside Dia.
4 9/32 in
Description/Special Features
Fuel Spin-On with Drain
Micron Rating
9 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1375
Zoro #
G112356153
UPC #
791440079274
Country of Origin
Unknown

Dimensions

Length
9 31/32 in
Outside Dia.
4 9/32 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel Spin-On with Drain
Micron Rating
9 micron
Includes
Drain/Integral Post Seal, I. Gasket
Item
Fuel Filter

Description

Fuel Filter,9-31/32 x 4-9/32 x 9-31/32In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.