Zoro Homepage

Fuel Filter, 9-3/32 x 3 x 9-3/32 In

  • Mfr # PF7878

  • Zoro # G5540796


product price: $45.19
/ea

Key Features

Filter Design
Cartridge
Length
9 3/32 in
Outside Dia.
3 in
Width
3 in
Inside Dia.
7/16 in, 1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7878
Zoro #
G5540796
UPC #
791440075047
Country of Origin
Morocco

Dimensions

Length
9 3/32 in
Outside Dia.
3 in
Width
3 in
Inside Dia.
7/16 in, 1 1/32 in
Height
9 3/32 in
Overall Length
9 1/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Grommet, O-Ring
Description/Special Features
Fuel Element
Type
Element
Baldwin Interchange
PF7878

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 9 3/32 in, Length 9 3/32 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 7/16 in, 1 1/32 in, Includes Grommet, O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.