Zoro Homepage

Fuel Filter, 9-3/32 x 4-9/32 x 9-3/32 In

  • Mfr # BF1383-O

  • Zoro # G812356101


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Dia.
4 9/32 in
Height
9 3/32 in
Includes
I. Gasket, O-Ring Included, Open Port for Bowl, Port Thread: B80 x 3 8A Metric Buttress
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1383-O
Zoro #
G812356101
UPC #
791440087125
Country of Origin
Unknown

Dimensions

Outside Dia.
4 9/32 in
Height
9 3/32 in

Details

Filter Design
Spin-On
Includes
I. Gasket, O-Ring Included, Open Port for Bowl, Port Thread: B80 x 3 8A Metric Buttress
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Type
Full-Flow Spin-on

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.