Fuel Filter, 9-3/4 x 3-9/16 x 9-3/4 In
Mfr # PF7946
Zoro # G5600183
product price: $47.79
/eaKey Features
Filter Design
Cartridge
Length
9 3/4 in
Outside Dia.
3 9/16 in
Width
3 9/16 in
Inside Dia.
3/4 in, 1 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7946
Zoro #
G5600183
UPC #
791440081499
Country of Origin
United States
Dimensions
Length
9 3/4 in
Outside Dia.
3 9/16 in
Width
3 9/16 in
Inside Dia.
3/4 in, 1 7/8 in
Height
9 3/4 in
Overall Length
9 3/4 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
5 micron
Includes
O-Ring Included
Description/Special Features
Fuel Element
Type
Element
Baldwin Interchange
PF7946
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 5 micron, Height 9 3/4 in, Length 9 3/4 in, Width 3 9/16 in, Outside Dia. 3 9/16 in, Inside Dia. 3/4 in, 1 7/8 in, Includes O-Ring Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.