Zoro Homepage

Fuel Filter, 9-3/8 x 4-1/4 x 9-3/8 In

  • Mfr # BF1382-SP

  • Zoro # G312356137


product price: $46.95
/ea

Key Features

Filter Design
Spin-On
Length
9 3/8 in
Outside Dia.
4 1/4 in
Micron Rating
10 micron
Features
Sensor Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1382-SP
Zoro #
G312356137
UPC #
791440079656
Country of Origin
Unknown

Dimensions

Length
9 3/8 in
Outside Dia.
4 1/4 in

Details

Filter Design
Spin-On
Micron Rating
10 micron
Features
Sensor Port
Description/Special Features
Fuel/Water Separator Spin-On with Drain and Sensor Port
Item
Fuel Filter
Includes
Drain/Sensor Port, I. Gasket, O-Ring Included, Sensor Port Thread: 9/16-18
Type
Spin-on/Separator

Description

Fuel/Water Separator Spin-On With Drain And Sensor Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.