Zoro Homepage

Fuel Filter, 9-7/32 x 4-1/4 x 9-7/32 In

  • Mfr # BF1374-SP

  • Zoro # G2814436


product price: $48.39
/ea

Key Features

Filter Design
Spin-On
Length
9 7/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Micron Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1374-SP
Zoro #
G2814436
UPC #
791440079267
Country of Origin
United States

Dimensions

Length
9 7/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
9 7/32 in
Thread Size
1"-14
Overall Height
9 1/4 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Micron Rating
10 micron
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Includes
9/16-18 Sensor Port Thread, Integral Gasket
Item
Fuel Filter
Type
Spin-on/Separator
Standards
ISO 9001:2015
Absolute Filter Rating
10 micron
Compatible Vehicle Make
Caterpillar
Nominal Filter Rating
10 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Baldwin Interchange
BF1374-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 10 micron, Height 9 7/32 in, Length 9 7/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 9/16-18 Sensor Port Thread, Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.