Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In

  • Mfr # PF7980

  • Zoro # G1433765


product price: $61.99
/ea

Key Features

Filter Design
Cartridge
Length
9 7/8 in
Outside Dia.
5 27/32 in
Width
5 27/32 in
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7980
Zoro #
G1433765
UPC #
791440085954
Country of Origin
United States

Dimensions

Length
9 7/8 in
Outside Dia.
5 27/32 in
Width
5 27/32 in
Height
9 7/8 in
Inside Dia.
1 3/8 in
Inside Diameter
1 3/8 in
Outside Diameter
5 7/8 in
Overall Height
9 7/8 in

Details

Filter Design
Cartridge
Micron Rating
5 micron
Item
Fuel Filter
Includes
(2) Attached Grommet
Description/Special Features
Fuel/Water Separator Element
Type
Element
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Nominal Filter Rating
5 micron
Absolute Filter Rating
5 micron

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 5 micron, Height 9 7/8 in, Length 9 7/8 in, Width 5 27/32 in, Outside Dia. 5 27/32 in, Inside Dia. 1 3/8 in, Includes (2) Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.