Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Base, Base/Primary, FB1301

  • Mfr # FB1301

  • Zoro # G1952623


product price: $98.29
/ea
Free Shipping & Returns

Key Features

For Use With
Detroit Diesel Engines; Mfr.No: BF592, BF781, BF5800, BF5813
Length
3 3/32 in
Outside Dia.
4 11/16 in
Outlet
(2) 3/8"-18 NPT
Inlet
(1) 3/8-18 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB1301
Zoro #
G1952623
UPC #
791440011731
Country of Origin
China

Dimensions

Length
3 3/32 in
Outside Dia.
4 11/16 in
Thread Size
1"-12
Outside Diameter
4 11/16 in
Inlet Connection Size
3/8-18 in
Outlet Connection Size
3/8-18 in
Overall Length
3 3/32 in

Details

For Use With
Detroit Diesel Engines; Mfr.No: BF592, BF781, BF5800, BF5813
Outlet
(2) 3/8"-18 NPT
Inlet
(1) 3/8-18 NPT
Item
Fuel Filter
Outlet Connection Type
NPT
Compatible Filter Type
Fuel Filter
Inlet Connection Type
NPT
Compatible with Manufacturer Model Number
BF5800, BF5813, BF592, BF781
Product Type
Fuel Filter Base
Compatible Manufacturer Part Number
BF5800, BF5813, BF592, BF781
Compatible Manufacturer Model Number
BF5800, BF5813, BF592, BF781
Compatible with Manufacturer Model No.
BF5800, BF5813, BF592, BF781
Compatible with Mfr. Model No.
BF5800, BF5813, BF592, BF781
For Use with Mfr Model Number
BF5800, BF5813, BF592, BF781
For Use With Mfr. Model Number
BF5800, BF5813, BF592, BF781
Compatible Pump Manufacturer Part Number
BF5800, BF5813, BF592, BF781
Compatible Mfr. Model Number
BF5800, BF5813, BF592, BF781

Description

Fuel Filter Base, Base/Primary, Length 3 3/32 In, Outside Dia 4 11/16 In, Inlet (1) 3/8-18 In NPT In, Outlet (2) 3/8-18 In NPT In, For Use With Detroit Diesel Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.