Zoro Homepage

Fuel Filter Base, Base/Secondary, FB1310

  • Mfr # FB1310

  • Zoro # G6121141


product price: $79.29
/ea
Free Shipping & Returns

Key Features

For Use With
Detroit Diesel Engines
Length
2 13/16 in
Outside Dia.
5 1/2 in
Outlet
(4) 3/8"-18" NPSF
Inlet
3/8-18 NPSF and 1/2-14 NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB1310
Zoro #
G6121141
UPC #
791440011816
Country of Origin
China

Dimensions

Length
2 13/16 in
Outside Dia.
5 1/2 in
Outlet Connection Size
3/8-18 in
Overall Length
2 13/16 in
Outside Diameter
5 1/2 in

Details

For Use With
Detroit Diesel Engines
Outlet
(4) 3/8"-18" NPSF
Item
Fuel Filter
Inlet
3/8-18 NPSF and 1/2-14 NPSF
Product Type
Fuel Filter Base
Outlet Connection Type
NPSF

Description

Fuel Filter Base, Base/Secondary, Length 2 13/16 In, Outside Dia 5 1/2 In, Inlet 3/8-18 NPSF and 1/2-14 NPSF In, Outlet (4) 3/8-18 NPSF In, For Use With Detroit Diesel Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.