Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel, Diesel, 2-7/32" L

  • Mfr # BF46225

  • Zoro # G7481675


product price: $9.39
/ea

Key Features

Filter Design
In-Line
For Use With
1968-78 Ford, 1975-78 Lincoln Automotive, Light-Duty Trucks, Mercury
Length
2 7/32 in
Outside Dia.
3/4 in
Outlet
7/8"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46225
Zoro #
G7481675
UPC #
00791440113428
Country of Origin
United States

Dimensions

Length
2 7/32 in
Outside Dia.
3/4 in
Overall Length
2 1/4 in
Outside Diameter
3/4 in
Inlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
1968-78 Ford, 1975-78 Lincoln Automotive, Light-Duty Trucks, Mercury
Outlet
7/8"-20
Filter Fuel Type
Biodiesel, Diesel
Includes
(2) Clamps, F. Gasket, Hose
Inlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Gasket Material
Rubber
Filter Material
Metal
Item
Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46225

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, In-Line Fuel Filter, Length 2 7/32 in, Inlet 5/16 in, Outlet 7/8 In.-20, Outside Dia. 3/4 in, Includes (2) Clamps, F. Gasket, Hose, For Use With 1968-78 Ford, 1975-78 Lincoln Automotive, Light-Duty Trucks, Mercury, Filter Material Metal, Gasket Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.