Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel, Diesel, 4-3/16" L

  • Mfr # PF46126

  • Zoro # G1202109


product price: $51.29
/ea

Key Features

Filter Design
Cartridge
For Use With
2017-2018 Chevrolet, GMC Light Duty Trucks
Length
4 3/16 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46126
Zoro #
G1202109
UPC #
791440108745
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 3/16 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Inside Dia.
29/32 in
Height
4 3/16 in
Inside Diameter
15/16 in
Overall Height
4 3/16 in
Outside Diameter
3 7/16 in

Details

Filter Design
Cartridge
For Use With
2017-2018 Chevrolet, GMC Light Duty Trucks
Item
Fuel Filter
Filter Material
Plastic/Cellulose
Filter Fuel Type
Biodiesel, Diesel
Includes
(4) O-Rings
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Chevrolet, GMC
Media Material
Cellulose
Compatible Vehicle Type
Light Duty Trucks
Baldwin Interchange
PF46126
Fleetguard
FF5995

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Height 4 3/16 in, Length 4 3/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 29/32 in, Includes (4) O-Rings, For Use With 2017-2018 Chevrolet, GMC Light Duty Trucks, Filter Material Plastic/Cellulose, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.