Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel, Diesel, 5-3/8" L

  • Mfr # PF46188

  • Zoro # G7483574


product price: $43.89
/ea

Key Features

Filter Design
Cartridge
For Use With
Audi, Volkswagen Automotive with 2.0L Turbo Diesel Engine
Length
5 3/8 in
Outside Dia.
3 1/8 in
Includes
Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46188
Zoro #
G7483574
UPC #
00791440115248
Country of Origin
Bulgaria

Dimensions

Length
5 3/8 in
Outside Dia.
3 1/8 in
Outside Diameter
3 1/8 in
Overall Height
5 3/8 in
Inside Diameter
7/16 in

Details

Filter Design
Cartridge
For Use With
Audi, Volkswagen Automotive with 2.0L Turbo Diesel Engine
Item
Fuel Filter
Includes
Furnished Gasket
Description/Special Features
Fuel Element
Filter Fuel Type
Biodiesel, Diesel
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Audi, Volkswagen
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF46188

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel Element, Length 5 3/8 in, Outside Dia. 3 1/8 in, Includes Furnished Gasket, For Use With Audi, Volkswagen Automotive with 2.0L Turbo Diesel Engine, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.