Zoro Homepage

Fuel Filter, Biodiesel, Diesel, 7-13/32" L

  • Mfr # BF5813-O

  • Zoro # G2757881


product price: $36.19
/ea

Key Features

Filter Design
Spin-On
For Use With
1998-2002 Isuzu FSR Trucks
Length
7 13/32 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF5813-O
Zoro #
G2757881
UPC #
791440097599
Country of Origin
United States

Dimensions

Length
7 13/32 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Height
7 13/32 in
Thread Size
1-12
Overall Height
7 7/16 in
Outside Diameter
3 3/4 in

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator with Open Port for Bowl, Micron Rating 25 micron, Height 7 13/32 in, Length 7 13/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes (2) Furnished Gasket, 3 3/4 Bowl Thread, For Use With 1998-2002 Isuzu FSR Trucks, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.