Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel, Diesel, 7-7/32" L

  • Mfr # PF46235

  • Zoro # G7484274


product price: $53.89
/ea

Key Features

Filter Design
Cartridge
For Use With
Freightliner Trucks
Length
7 7/32 in
Outside Dia.
4 7/32 in
Filter Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46235
Zoro #
G7484274
UPC #
00791440116108
Country of Origin
United States

Dimensions

Length
7 7/32 in
Outside Dia.
4 7/32 in
Outside Diameter
4 1/4 in
Overall Length
7 1/4 in

Details

Filter Design
Cartridge
For Use With
Freightliner Trucks
Filter Material
Plastic
Description/Special Features
Fuel/Water Separator Element
Filter Fuel Type
Biodiesel, Diesel
Standards
ISO 9001:2015
Item
Fuel Filter
Includes
(2) O-Rings
Product Type
Fuel Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Freightliner
Baldwin Interchange
PF46235

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel/Water Separator Element, Length 7 7/32 in, Outside Dia. 4 7/32 in, Includes (2) O-Rings, For Use With Freightliner Trucks, Filter Material Plastic, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.