Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel, Diesel, Spin-On

  • Mfr # BF46073

  • Zoro # G1202124


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
50-4 Utility Vehicle with Deutz, A311 Litronic Excavators with Deutz TCD2012 L04 Eng. Paus Universa 50-3, Leibherr A309 Litronic
Length
10 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46073
Zoro #
G1202124
UPC #
791440105294
Country of Origin
United States

Dimensions

Length
10 19/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Thread Size
1"-14
Height
10 19/32 in
Outside Diameter
4 1/4 in
Overall Height
10 5/8 in

Details

Filter Design
Spin-On
For Use With
50-4 Utility Vehicle with Deutz, A311 Litronic Excavators with Deutz TCD2012 L04 Eng. Paus Universa 50-3, Leibherr A309 Litronic
Micron Rating
7 micron
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Gasket Material
Nitrile
Filter Material
Metal
Filter Fuel Type
Biodiesel, Diesel
Includes
M12 x 1.5 Sensor Port Thread
Standards
ISO 9001:2015
Nominal Filter Rating
4 micron
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
13 micron
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Media Material
Cellulose
Compatible Vehicle Make
Leibherr
Fleetguard
FS1094
Baldwin Interchange
BF46073

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 7 micron, Height 10 19/32 in, Length 10 19/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes M12 x 1.5 Sensor Port Thread, For Use With 50-4 Utility Vehicle with Deutz, A311 Litronic Excavators with Deutz TCD2012 L04 Eng. Paus Universa 50-3, Leibherr A309 Litronic, Filter Material Metal, Gasket Material Nitrile, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.