Zoro Homepage

Fuel Filter, Biodiesel, Diesel, Spin-On

  • Mfr # BF46100-O

  • Zoro # G0357861


product price: $70.89
/ea

Key Features

Filter Design
Spin-On
For Use With
John Deere Engines, Equipment
Length
6 7/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46100-O
Zoro #
G0357861
UPC #
791440107373
Country of Origin
United States

Dimensions

Length
6 7/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
6 7/32 in
Gasket Inside Dia.
3 23/32 in
Thread Size
1"-14
Gasket Outside Dia.
4 7/32 in
Outside Diameter
4 1/4 in
Overall Height
6 1/4 in

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Micron Rating 30 micron, Height 6 7/32 in, Length 6 7/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 3 3/4-10 UNS B Bowl Thread, Integral Post Seal, For Use With John Deere Engines, Equipment, Filter Material Metal/Cellulose, Gasket Material Buna-N, Gasket Outside Dia. 4 7/32 in, Gasket Inside Dia. 3 23/32 in, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.