Zoro Homepage

Fuel Filter, Biodiesel/Diesel, 5-21/32" L

  • Mfr # BF46181-O

  • Zoro # G412356419


product price: $52.69
/ea

Key Features

Filter Design
Spin-On
For Use With
International, Mack Trucks
Length
5 21/32 in
Outside Dia.
4 1/4 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46181-O
Zoro #
G412356419
UPC #
791440111257
Country of Origin
Unknown

Dimensions

Length
5 21/32 in
Outside Dia.
4 1/4 in
Thread Size
1"-14

Details

Filter Design
Spin-On
For Use With
International, Mack Trucks
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Fuel Filter
Gasket Material
Rubber
Filter Fuel Type
Biodiesel, Diesel
Filter Material
Metal
Includes
(2) F. Gasket
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,Biodiesel/Diesel,5-21/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.