Zoro Homepage

Fuel Filter, Biodiesel/Diesel, 6-1/2" L

  • Mfr # BF46218

  • Zoro # G712356409


product price: $23.95
/ea

Key Features

Filter Design
In-Line
For Use With
2004-06 C70, 2004 S40, V40, 2005-09 S60, S60 T5,2003, 2005-07 XC70 Cross Country, 2004-19 S60 R, 2006-19 S80, 2003-04, 2007 V70, 2004, 2006 V70 R, 2003-05-08 XC90 Volvo
Length
6 1/2 in
Outside Dia.
3 7/16 in
Gasket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46218
Zoro #
G712356409
UPC #
791440111745
Country of Origin
Unknown

Dimensions

Length
6 1/2 in
Outside Dia.
3 7/16 in

Details

Filter Design
In-Line
For Use With
2004-06 C70, 2004 S40, V40, 2005-09 S60, S60 T5,2003, 2005-07 XC70 Cross Country, 2004-19 S60 R, 2006-19 S80, 2003-04, 2007 V70, 2004, 2006 V70 R, 2003-05-08 XC90 Volvo
Gasket Material
Rubber
Inlet
7/16 in
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Filter Material
Metal
Description/Special Features
In-Line Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,Biodiesel/Diesel,6-1/2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.