Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel/Diesel, 6-15/32" L

  • Mfr # BF46221

  • Zoro # G7612545


product price: $39.39
/ea

Key Features

Filter Design
In-Line
For Use With
Audi, Volkswagen Automotive
Length
6 15/32 in
Outside Dia.
2 13/32 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46221
Zoro #
G7612545
UPC #
00791440113954
Country of Origin
China

Dimensions

Length
6 15/32 in
Outside Dia.
2 13/32 in
Overall Length
6 1/2 in
Outside Diameter
2 7/16 in
Inlet Connection Size
3/16 in
Outlet Connection Size
3/16 in

Details

Filter Design
In-Line
For Use With
Audi, Volkswagen Automotive
Description/Special Features
In-Line Fuel Filter
Outlet
3/16 in
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Filter Material
Metal
Inlet
3/16 in
Gasket Material
Rubber
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46221

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, In-Line Fuel Filter, Length 6 15/32 in, Inlet 3/16 in, Outlet 3/16 in, Outside Dia. 2 13/32 in, For Use With Audi, Volkswagen Automotive, Filter Material Metal, Gasket Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.