Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel/Diesel, 7-1/2" L

  • Mfr # BF46170

  • Zoro # G6759096


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Cummins S3.8-G7 Engines, Cummins C22 D5T, C44 D5, C55 D5 and C66 D5 Power Generators
Length
7 1/2 in
Outside Dia.
3 11/16 in
Description/Special Features
Fuel/Water Separator Spin-On with Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46170
Zoro #
G6759096
UPC #
00791440110663
Country of Origin
United States

Dimensions

Length
7 1/2 in
Outside Dia.
3 11/16 in
Thread Size
13/16"-18
Overall Length
7 1/2 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
For Use With
Cummins S3.8-G7 Engines, Cummins C22 D5T, C44 D5, C55 D5 and C66 D5 Power Generators
Description/Special Features
Fuel/Water Separator Spin-On with Drain
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Gasket Material
Rubber
Filter Material
Metal/Plastic/Paper
Includes
Attached Gasket, F. Gasket
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Paper, Plastic
Baldwin Interchange
BF46170

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Length 7 1/2 in, Outside Dia. 3 11/16 in, Includes Attached Gasket, F. Gasket, For Use With Cummins S3.8-G7 Engines, Cummins C22 D5T, C44 D5, C55 D5 and C66 D5 Power Generators, Filter Material Metal/Plastic/Paper, Gasket Material Rubber, Thread Size 13/16 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.