Zoro Homepage

Fuel Filter, Biodiesel/Diesel, 7-7/32" L

  • Mfr # PF46135

  • Zoro # G812353117


product price: $61.85
/ea

Key Features

Filter Design
Cartridge
For Use With
GreenMAX 4400, 6600 Series Fuel Filter Water Separator Housings
Length
7 7/32 in
Outside Dia.
4 5/32 in
Filter Material
Metal/Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46135
Zoro #
G812353117
UPC #
791440109292
Country of Origin
Unknown

Dimensions

Length
7 7/32 in
Outside Dia.
4 5/32 in
Inside Dia.
1 23/32 in

Details

Filter Design
Cartridge
For Use With
GreenMAX 4400, 6600 Series Fuel Filter Water Separator Housings
Filter Material
Metal/Paper
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Gasket Material
Rubber
Micron Rating
5 micron
Description/Special Features
Fuel/Water Separator Element
Includes
O-Ring
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Paper

Description

Fuel Filter,Biodiesel/Diesel,7-7/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.