Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel/Diesel

  • Mfr # BF46173-O

  • Zoro # G012356321


product price: $66.65
/ea

Key Features

Filter Design
Spin-On
For Use With
Volvo North America Trucks with Cummins ISX Engines
Length
6 9/32 in
Outside Dia.
4 27/32 in
Gasket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46173-O
Zoro #
G012356321
UPC #
791440110892
Country of Origin
Unknown

Dimensions

Length
6 9/32 in
Outside Dia.
4 27/32 in
Thread Size
1 1/4"-12

Details

Filter Design
Spin-On
For Use With
Volvo North America Trucks with Cummins ISX Engines
Gasket Material
Rubber
Item
Fuel Filter
Filter Material
Metal/Paper
Filter Fuel Type
Biodiesel, Diesel
Includes
F. Gasket, O-Ring
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Paper

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.