Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel/Diesel, Spin-On

  • Mfr # BF46179

  • Zoro # G712356447


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
International, Kenworth, Peterbilt, Volvo, Western Star Trucks
Length
11 9/16 in
Outside Dia.
4 23/32 in
Gasket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46179
Zoro #
G712356447
UPC #
791440111196
Country of Origin
Unknown

Dimensions

Length
11 9/16 in
Outside Dia.
4 23/32 in
Thread Size
M90 x 2

Details

Filter Design
Spin-On
For Use With
International, Kenworth, Peterbilt, Volvo, Western Star Trucks
Item
Fuel Filter
Gasket Material
Rubber
Micron Rating
4 micron
Filter Material
Metal/Paper
Filter Fuel Type
Biodiesel, Diesel
Includes
I. Gasket
Media Material
Paper
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter,Biodiesel/Diesel,Spin-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.