Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Biodiesel/Diesel, Spin-On

  • Mfr # BF46228

  • Zoro # G5235195


product price: $21.49
/ea

Key Features

Filter Design
Spin-On
Length
4 3/32 in
Outside Dia.
3 1/32 in
Thread Size
3/4"-16
Includes
Attached Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46228
Zoro #
G5235195
UPC #
00791440115736
Country of Origin
United States

Dimensions

Length
4 3/32 in
Outside Dia.
3 1/32 in
Thread Size
3/4"-16
Overall Height
4 1/8 in
Outside Diameter
3 1/16 in

Details

Filter Design
Spin-On
Includes
Attached Gasket
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Absolute Filter Rating
4 micron
Product Type
Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Fit Type
Vehicle Specific
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Compatible Vehicle Make
Kubota
Baldwin Interchange
BF46228

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 4 3/32 in, Outside Dia. 3 1/32 in, Includes Attached Gasket, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.