Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Diesel, 4-13/64" L

  • Mfr # BF1360-O

  • Zoro # G7882835


product price: $47.69
/ea

Key Features

Filter Design
Spin-On
For Use With
Marine Applications
Fuel Type
Diesel
Length
4 3/16 in
Outside Dia.
4 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1360-O
Zoro #
G7882835
UPC #
791440104655
Country of Origin
United States

Dimensions

Length
4 3/16 in
Outside Dia.
4 9/32 in
Width
4 3/16 in
Thread Size
1"-14
Gasket Outside Dia.
4 1/4 in
Gasket Inside Dia.
4 1/8 in
Height
6 1/8 in
Overall Length
5 11/16 in
Overall Width
4 3/16 in
Overall Height
6 1/8 in
Outside Diameter
4 5/16 in

Details

Filter Design
Spin-On
For Use With
Marine Applications
Fuel Type
Diesel
Filter Fuel Type
Biodiesel, Diesel
Filter Material
Metal/Cellulose
Description/Special Features
Fuel/Water Separator Spin-on with Open Port for Bowl
Gasket Material
Rubber
Item
Fuel Filter
Micron Rating
23 micron
Includes
(2) Furnished Gasket, 3 3/4-10 Buttress Bowl Thread
Standards
ISO 9001:2015
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Blue Bird, Vision
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Nominal Filter Rating
23 micron
Baldwin Interchange
BF1360-O

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Micron Rating 23 micron, Height 6 1/8 in, Length 4 3/16 in, Width 4 3/16 in, Outside Dia. 4 9/32 in, Includes (2) Furnished Gasket, 3 3/4-10 Buttress Bowl Thread, For Use With Marine Applications, Filter Material Metal/Cellulose, Gasket Material Rubber, Gasket Outside Dia. 4 1/4 in, Gasket Inside Dia. 4 1/8 in, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.