Zoro Homepage

Fuel Filter, Diesel, In-Line, 4-27/32" H

  • Mfr # BF46037

  • Zoro # G7243568


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Filter Design
In-Line
For Use With
Mercedes-Benz Vito
Fuel Type
Diesel
Length
4 27/32 in
Outside Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46037
Zoro #
G7243568
UPC #
791440100923
Country of Origin
Czechia

Dimensions

Length
4 27/32 in
Outside Dia.
3 17/32 in
Width
3 17/32 in
Height
4 27/32 in
Overall Length
4 7/8 in
Overall Width
3 9/16 in
Outside Diameter
3 9/16 in
Overall Height
4 7/8 in

Details

Filter Design
In-Line
For Use With
Mercedes-Benz Vito
Fuel Type
Diesel
Filter Fuel Type
Diesel
Item
Fuel Filter
Micron Rating
7 micron
Description/Special Features
Plastic Connector
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
7 micron
Baldwin Interchange
BF46037

Description

Fuel Filter, Filter Fuel Type Diesel, Filter Design In-Line, Plastic Connector, Micron Rating 7 micron, Height 4 27/32 in, Length 4 27/32 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, For Use With Mercedes-Benz Vito

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.