Zoro Homepage

Fuel Filter, Diesel/Gas, 10 Micron, 2-5/8"L

  • Mfr # PF46009

  • Zoro # G5179288


product price: $37.59
/ea

Key Features

Filter Design
Cartridge
For Use With
Racor R11T Kool-Gen Auxillary Power Units
Length
2 5/8 in
Outside Dia.
2 3/8 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46009
Zoro #
G5179288
UPC #
791440097520
Country of Origin
United States

Dimensions

Length
2 5/8 in
Outside Dia.
2 3/8 in
Width
2 3/8 in
Inside Dia.
5/8 in, 11/16 in
Height
2 5/8 in
Outside Diameter
2 3/8 in
Overall Height
2 5/8 in
Inside Diameter
5/8 in

Details

Filter Design
Cartridge
For Use With
Racor R11T Kool-Gen Auxillary Power Units
Micron Rating
10 micron
Filter Fuel Type
Diesel, Gas
Includes
Furnished Gasket, O-Ring
Item
Fuel Filter
Gasket Material
Rubber
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Nominal Filter Rating
10 micron
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Kool-Gen
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF46009

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Cartridge, Micron Rating 10 micron, Height 2 5/8 in, Length 2 5/8 in, Width 2 3/8 in, Outside Dia. 2 3/8 in, Inside Dia. 5/8 in, 11/16 in, Includes Furnished Gasket, O-Ring, For Use With Racor R11T Kool-Gen Auxillary Power Units, Gasket Material Rubber, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.